Shop All Compressor Air Filters
Master Pneumatic
FLOAT COAL FILTER .01UM
Mfr # BFC5A70-2E8
Zoro # G005963369
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Plastic Stem)
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 1/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC5A70-2E8
- Zoro # G005963369
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Drain Type | Internal Float (Plastic Stem) |
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.01 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,735 Nameplate RPM (VEM3538)
- SPEEDAIRE Air Cylinder, 3 in Bore, 4 in Stroke, Round Body Double Acting (5VNR1)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (VAK 1 1/4)
- MARATHON MOTORS Condenser Fan Motor, 2 HP, 56H Frame (5K49UN4086X)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- SOLBERG Filter Element, Polyester, 5 Microns (245P)
- Master Pneumatic Compressed Air Treatment