Shop All Compressor Air Filters
Master Pneumatic
FLOAT COAL FIL 1", .01UM
Mfr # FC5A101-8E8NG
Zoro # G005963291
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Filter Rating 0.01 micron
- Connection Size - Air Treatment 1" NPTF
- Drain Type Internal Float (Plastic Stem)
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC5A101-8E8NG
- Zoro # G005963291
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1" NPTF |
Details
Bowl Material | Plastic |
Filter Rating | 0.01 micron |
Drain Type | Internal Float (Plastic Stem) |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Canister Assembly, Steel (1961-7)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- WILKERSON Regulator, Aluminum, 5 7/8" H, 2 7/8" W (R28-03-F0G0B)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F726-50-B5-G)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- ARROW PNEUMATICS Midflow Particulate Filter W/Metal Bwl/Flt Drain, 3/4" (F376FW)
- Master Pneumatic Compressed Air Treatment