Shop All Compressor Air Filters
Master Pneumatic
FLOAT COAL 3/8, SM.GAUGE
Mfr # BFC6A350S-3
Zoro # G405963358
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Brass Stem)
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Connection Size - Air Treatment 3/8" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC6A350S-3
- Zoro # G405963358
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Drain Type | Internal Float (Brass Stem) |
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Flange Kit, 13.41in.Dx27.83in.Hx11.34in.W (DXG-ACC-FR5N12FK)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FR12)
- PERFORM TOOL Perform Tool PTL-W2278 40 ft. 12 gauge Retractable Cord Reel (PTL-W2278)
- D&D 115 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB111)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- Master Pneumatic Compressor Air Filters