Shop All Compressor Air Filters
Master Pneumatic
FLOAT COAL 3/8, GAGE, BLUE
Mfr # BFC5A350S-3C3
Zoro # G605963240
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Bowl Material Metal
- Filter Rating 0.3 micron
- Drain Type Internal Float (Plastic Stem)
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC5A350S-3C3
- Zoro # G605963240
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Metal |
Filter Rating | 0.3 micron |
Drain Type | Internal Float (Plastic Stem) |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-200-EA)
- D&D 106" Outside Length, 7/8" Top Width, 1 Ribs (C102)
- BOSTON GEAR Shaft Coupler Body (FC15 3/4)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 250 PSI (SRV530-3/4-250)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- WELCH Filter, Exhaust (1417P-10)
- Master Pneumatic Compressor Air Filters