Shop All Compressor Air Filters
Master Pneumatic
FLOAT COAL 2"EXT, .01UM, GA
Mfr # BFC6A401HS-16E8
Zoro # G605963356
Free Shipping & Returns
$1,698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 2" NPTF
- Bowl Material Metal
- Drain Type Internal Float (Brass Stem)
- Filter Rating 0.01 micron
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BFC6A401HS-16E8
- Zoro # G605963356
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 2" NPTF |
Details
Bowl Material | Metal |
Drain Type | Internal Float (Brass Stem) |
Filter Rating | 0.01 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6201Z, RadialDeep Groove Ball Bearings, Single Row 90 Mm, 6201Z (6201Z)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (RCJT 1 1/4)
- FESTO Proximity Sensor SIEN-M12B-NS-S-L (SIEN-M12B-NS-S-L)
- SPEEDAIRE Centrifugal Switch Set (PN22N031G)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- SOLBERG Filter Element, Paper, 2 Micron (838)
- Master Pneumatic Compressed Air Treatment