Shop All Compressor Air Filters
Master Pneumatic
FLOAT COAL 1/2, METAL, GAGE
Mfr # BFC5A101-4
Zoro # G005963307
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Max. Incoming Pressure - Air Treatment 200 psi
- Connection Size - Air Treatment 1/2" NPTF
- Bowl Material Metal
- Drain Type Internal Float (Plastic Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC5A101-4
- Zoro # G005963307
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Filter Rating | 0.3 micron |
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Drain Type | Internal Float (Plastic Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20MJ BULKHEAD UNION (2700-20-20)
- FESTO Compact Cylinder DPDM-16-50-PA (DPDM-16-50-PA)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/16 In, Steel (SP-17-F)
- TRITAN Chain Breaker for 3/4in to 1-1/4in Pitch (60-100 CHAIN BREAKER)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- BETA 1 FILTERS Air Filter replacement filter for 1613872000 / ATLAS COPCO (B1AF0005156)
- Master Pneumatic Compressed Air Treatment