Shop All Compressor Air Filters
Master Pneumatic
FLOAT COAL 1/2, GAGE, BLUE
Mfr # BFC5A350S-4C3
Zoro # G005963192
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 0.3 micron
- Bowl Material Metal
- Drain Type Internal Float (Plastic Stem)
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC5A350S-4C3
- Zoro # G005963192
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Filter Rating | 0.3 micron |
Bowl Material | Metal |
Drain Type | Internal Float (Plastic Stem) |
Max. Incoming Pressure - Air Treatment | 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Base (3M282)
- MARTIN SPROCKET & GEAR Hub Qd Weld On, J-A (J-A)
- ELESA Oil level sight glass, HE.20 (HE.)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 12 In (K2XG10-12V-12)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- ELMO RIETSCHLE Gas Ballast Filter Element (730503)
- Master Pneumatic Compressed Air Treatment