Shop All Compressor Air Filters
Master Pneumatic
FLOAT COAL 1-1/4, LG.GAGE
Mfr # BFC6A401L-10
Zoro # G405963372
product price: $1,068.99
/ea
Free Shipping & Returns
$1,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Metal
- Max. Incoming Pressure - Air Treatment 200 psi
- Filter Rating 0.3 micron
- Connection Size - Air Treatment 1-1/4" NPTF
- Drain Type Internal Float (Brass Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC6A401L-10
- Zoro # G405963372
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/4" NPTF |
Details
Bowl Material | Metal |
Max. Incoming Pressure - Air Treatment | 200 psi |
Filter Rating | 0.3 micron |
Drain Type | Internal Float (Brass Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/3VX630 Banded Cogged V-Belt, 63" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX630)
- PIX V-Belt, 3L Wrapped, 3/8 X 73 (3L730)
- NTN NTN 6002 2Z, RadialDeep Groove Ball Bearing 15 Mm Id X 32 Mm Od X 9 Mm W Double Shielded (6002 2Z)
- FASCO HVAC 3.3 In Motor, 1/115 HP, 208-240V, CCW (D107)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- BETA 1 FILTERS Air Filter replacement filter for AJ134B / GAST (B1AF0077511)
- Master Pneumatic Compressor Air Filters