Shop All Compressor Air Filters
Master Pneumatic
FLOAT COAL 1-1/2, .01UM
Mfr # BFC6A401-12E8
Zoro # G005963376
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 200 psi
- Bowl Material Metal
- Filter Rating 0.01 micron
- Drain Type Internal Float (Brass Stem)
- Connection Size - Air Treatment 1-1/2" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # BFC6A401-12E8
- Zoro # G005963376
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1-1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 200 psi |
Bowl Material | Metal |
Filter Rating | 0.01 micron |
Drain Type | Internal Float (Brass Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Female Jic 37 Flare Swivel To Female Pip Coupl/Adapter, G60530-1008 (G60530-1008)
- CLIMAX METAL PRODUCTS C-106 Set Screw Collar (C-106)
- FESTO One-Way Flow Control Valve GR-1/4 (GR-1/4)
- FAFNIR Ball Deep Groove Radial <12 OD, 203KD (203KD)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- NOSHOK Ultra-C Scrubber Cartridge, 20 scfm (U3002)
- Master Pneumatic Compressor Air Filters