Shop All Compressor Air Filters
Master Pneumatic
FILTER W/HYDRO 1/4
Mfr # FE100-2E4
Zoro # G605972037
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 20 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Drain Type Hydro-Jector
- Connection Size - Air Treatment 1/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FE100-2E4
- Zoro # G605972037
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Filter Rating | 20 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Drain Type | Hydro-Jector |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 In Bore, 48 In Stroke (218-346)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #306PP (306PP)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95" OD (2BK2858)
- SMC 5/32" Tube 316 SS Straight Union (KQG2H04-00)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- INTERSTATE PNEUMATICS 1/4 Inch NPT In-Line Filter, 2 Inch Long with 1/4 Inch FPT (Inlet) x 1/4 Inch MPT (Outlet) (WR1010)
- Master Pneumatic Compressed Air Treatment