Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # FD60-3E5W
Zoro # G005972187
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 5 micron
- Drain Type Internal Automatic
- Bowl Material Plastic
- Connection Size - Air Treatment 3/8" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD60-3E5W
- Zoro # G005972187
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 5 micron |
Drain Type | Internal Automatic |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX85 Cogged V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (6L253)
- DIXON Quick Connect Plug, Female, 2.10", Aluminum (2SHDF2)
- NSK NSK-6207Z, 6200 Series Single Row Deep Groove Ball Bearing, 6207Z (6207Z)
- DURA-SURE TORQUE Timing Belt, S8M, 30 x 680mm PL, T85 (300-S8M-680)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- SOLBERG Filter Element, Paper, 2 Micron (834)
- Master Pneumatic Compressor Air Filters