Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # FD10-M4E5
Zoro # G605962045
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Filter Rating 5 micron
- Drain Type Internal Automatic
- Connection Size - Air Treatment 4 mm Fitting for Tubing
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD10-M4E5
- Zoro # G605962045
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 4 mm Fitting for Tubing |
Details
Bowl Material | Plastic |
Filter Rating | 5 micron |
Drain Type | Internal Automatic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Sub Base, 3/4NPT, Valveair II Series (K022101)
- CLIMAX METAL PRODUCTS MISCC-25-25 Metric One-Piece Industry Standard Clamping Coupling (MISCC-25-25)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X32X32)
- SOLBERG Filter Element, Polyester, 5 Microns (377P)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 0.98 lb (8652AFEP4HA000N)
- Master Pneumatic Compressor Air Filters