Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # FD10-M10E4
Zoro # G605962014
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 20 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Internal Automatic
- Connection Size - Air Treatment 10 mm Fitting for Tubing
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD10-M10E4
- Zoro # G605962014
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 10 mm Fitting for Tubing |
Details
Filter Rating | 20 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Automatic |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/3VX475 Banded Cogged V-Belt, 47-1/2" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX475)
- GATES Polyflex JB Belts, 3/7M950JB (3/7M950JB)
- KROIL 10 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 4PK (AZKS102C4)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9800FKS13H, Pressure Line, 10 micron, Outside-In (MF0058554)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- PARKER Compressed Air Filter (AOPX020DNFX)
- Master Pneumatic Compressed Air Treatment