Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # FD10-06E5
Zoro # G405962009
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" Fitting for Tubing
- Bowl Material Plastic
- Drain Type Internal Automatic
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD10-06E5
- Zoro # G405962009
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" Fitting for Tubing |
Details
Bowl Material | Plastic |
Drain Type | Internal Automatic |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 16AT5/1380, Timing Belt, Polyurethane, Steel (16AT5/1380)
- WHITTET-HIGGINS Retaining Nut (N-03)
- FENNER DRIVES 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25" OD (AFD9434)
- CENTURY Replacement Pump Motor (R1102ES)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- SMC Air Filter (AF50-N10C-Z-D)
- Master Pneumatic Compressor Air Filters