Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F5A350S-4C3E3
Zoro # G005962249
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- Drain Type Internal Float (Plastic Stem)
- Connection Size - Air Treatment 1/2" NPTF
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # F5A350S-4C3E3
- Zoro # G005962249
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Filter Rating | 40 micron |
Drain Type | Internal Float (Plastic Stem) |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Gun, Pistol Grip Handle, 7500 psi (1134)
- BANDO 505 mm Outside Length, 5 mm Top Width, 1 Ribs (5M500)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (MSFT-23)
- LINCOLN ELECTRIC LINCOLN ELECTRIC 60 Gun Tube (KP2926-60)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- BETA 1 FILTERS Air Filter replacement filter for 48958201 / INGERSOLL RAND (B1AF0005183)
- Master Pneumatic Compressed Air Treatment