Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F5A350S-4C3
Zoro # G005962294
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Internal Float (Plastic Stem)
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # F5A350S-4C3
- Zoro # G005962294
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Float (Plastic Stem) |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56H Frame, 1,140 Nameplate RPM (L3505)
- D&D 63" Outside Length, 2/3" Top Width, 1 Ribs (B60/5L630)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318ET3E182T-W22)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 40DNZ25, Pressure Line, 25 micron, Outside-In (MF0436165)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- Master Pneumatic Compressed Air Treatment