Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F5A350S-4C2E3
Zoro # G005962300
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 40 micron
- Connection Size - Air Treatment 1/2" NPTF
- Bowl Material Plastic
- Drain Type Internal Float (Plastic Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F5A350S-4C2E3
- Zoro # G005962300
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 40 micron |
Bowl Material | Plastic |
Drain Type | Internal Float (Plastic Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Hydraulic Pump (4020)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGH9)
- SPEEDAIRE Coalescing Filter, 1/2 In. NPT, 250 psi (4ZL35)
- DAYTON AX64 Cogged V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (6L245)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- WELCH Filter, Exhaust (1417P-20)
- Master Pneumatic Compressed Air Treatment