Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F5A350S-3E4W
Zoro # G605962441
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 20 micron
- Bowl Material Plastic
- Connection Size - Air Treatment 3/8" BSPP
- Drain Type Internal Float (Plastic Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # F5A350S-3E4W
- Zoro # G605962441
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 20 micron |
Bowl Material | Plastic |
Drain Type | Internal Float (Plastic Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1/2In, 100 PSI, SS (SRV390-1/2-V-SS-100)
- FESTO Push-In L-Fitting QSL-G1/8-6 (QSL-G1/8-6)
- TSUBAKI Offset Roller Link, Double Pitch (C2100HOL)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 150 psi (4ZL24)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MILTON Condensate Drain, 1/2" NPT (1180-2)
- Master Pneumatic Compressed Air Treatment