Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F5A350S-3E4
Zoro # G005962416
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Drain Type Internal Float (Plastic Stem)
- Filter Rating 20 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # F5A350S-3E4
- Zoro # G005962416
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Drain Type | Internal Float (Plastic Stem) |
Filter Rating | 20 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS ARO Coupler 3/8" FPT 1/4" (CO 141)
- WESTWARD Power Supply (TT10Z916PSG)
- LEGACY MFG Legacy 3/8 x 100' Levelwind Retractable Air Hose Reel, (L8310)
- PARKER Hydraulic Valve, Ball, 3/8In NPT (BVHP06NSS1NA)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-06-SL00B)
- Master Pneumatic Compressed Air Treatment