Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F5A350S-3C3E5
Zoro # G005962461
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Connection Size - Air Treatment 3/8" NPTF
- Bowl Material Plastic
- Drain Type Internal Float (Plastic Stem)
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F5A350S-3C3E5
- Zoro # G005962461
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Filter Rating | 5 micron |
Bowl Material | Plastic |
Drain Type | Internal Float (Plastic Stem) |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS60 1 7/16 (50BS60 1 7/16)
- COXREELS Hose Reel, Hand Crank, 3/4 in (F)NPT, 100ft (117-5-100-SS)
- WEG 3-Phase General Purpose Motor, 100 HP, 404/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (10018ET3E405T-W22)
- GATES Hi-Power II Belts, A57 (A57)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Connection Size - Air Treatment: 3/8 in NPT (M18-03-BK00B)
- Master Pneumatic Compressor Air Filters