Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F5A350S-2E4W
Zoro # G005962423
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 20 micron
- Bowl Material Plastic
- Drain Type Internal Float (Plastic Stem)
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/4" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F5A350S-2E4W
- Zoro # G005962423
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Filter Rating | 20 micron |
Bowl Material | Plastic |
Drain Type | Internal Float (Plastic Stem) |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K261)
- VELVAC Drain Valve Sleeve, Metal Body, PK10 (032185)
- SKF Radial Ball Bearing, Shielded, 30mm Bore (6206 2Z JEM)
- FAG BEARINGS FAG-6202Z, Deep Groove BBear, Single Row 90Mm, 6202Z (6202Z)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- BETA 1 FILTERS Air Filter replacement filter for C1250 / MANN FILTER (B1AF0005156)
- Master Pneumatic Compressed Air Treatment