Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F5A350S-2C3
Zoro # G005962508
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/4" NPTF
- Drain Type Internal Float (Plastic Stem)
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # F5A350S-2C3
- Zoro # G005962508
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Bowl Material | Plastic |
Filter Rating | 5 micron |
Drain Type | Internal Float (Plastic Stem) |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1.5hp, Jet Pump (3N090)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 26"L, LH, 304SS (062707000100)
- CONTINENTAL CONTITECH 1/2" ID x 100 ft. PVC Air Hose 300 PSI GY (PLG05030-100)
- DOTCO Ball Bearing, Replacement (538PT)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- BETA 1 FILTERS Air Filter replacement filter for 6211473900 / WORTHINGTON (B1AF0005175)
- Master Pneumatic Compressor Air Filters