Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F5A350S-2C1E4
Zoro # G005962393
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Plastic Stem)
- Filter Rating 20 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/4" NPTF
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F5A350S-2C1E4
- Zoro # G005962393
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Drain Type | Internal Float (Plastic Stem) |
Filter Rating | 20 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZR03825-10-33-G)
- CLIMAX METAL PRODUCTS C200E-300 Keyless Locking Assembly (C200E-300)
- TRITAN Radial Ball Bearing, PS, 12mm, 6301-2RS (6301 2RS/C3 PRX)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-09)
- Master Pneumatic Compressor Air Filters