Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F5A350-4C3E5
Zoro # G605962274
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/2" NPTF
- Filter Rating 5 micron
- Bowl Material Plastic
- Drain Type Internal Float (Plastic Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F5A350-4C3E5
- Zoro # G605962274
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 5 micron |
Bowl Material | Plastic |
Drain Type | Internal Float (Plastic Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 536-8M-20, Timing Belt, Neoprene, Fiberglass (536-8M-20)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 15 In (QS 1 1/2 L 15)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound/Lubricant, 5oz. (20005)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X04X04SS)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- ARROW PNEUMATICS Element Kit, All F5 Standard Filters, PK2 (EK55A)
- Master Pneumatic Compressor Air Filters