Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F5A350-4C3E3W
Zoro # G005962263
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Plastic Stem)
- Filter Rating 40 micron
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/2" BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # F5A350-4C3E3W
- Zoro # G005962263
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Drain Type | Internal Float (Plastic Stem) |
Filter Rating | 40 micron |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 32DP, 20PA, 32Teeth, Brass (Y3232)
- TRIM Cutting and Grinding Fluid, 1 gal (C276/1)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (6K122)
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., White (CR075-100-G)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- SOLBERG HEPA Cartridge Filter, 153 cfm, 0.3 Micron (HE850)
- Master Pneumatic Compressor Air Filters