Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F5A350-4C1E3
Zoro # G405962467
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- Bowl Material Plastic
- Drain Type Internal Float (Plastic Stem)
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # F5A350-4C1E3
- Zoro # G405962467
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Filter Rating | 40 micron |
Bowl Material | Plastic |
Drain Type | Internal Float (Plastic Stem) |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/3 HP, 115V AC, 1,725 Nameplate RPM, 48Z Frame (5KH33JNA500S)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 370V, Round (2MEE9)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1-1/8" (AL110118)
- BANDO 2430V388 Variable Speed, 975Vc3830 (975VC3830)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MOTOR GUARD Sub-Micronic Filter Element (375)
- Master Pneumatic Compressed Air Treatment