Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F5A350-3C3E5
Zoro # G005962515
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Plastic Stem)
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Filter Rating 5 micron
- Connection Size - Air Treatment 3/8" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F5A350-3C3E5
- Zoro # G005962515
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Drain Type | Internal Float (Plastic Stem) |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1/2 Inch x 1-1/4 Inch O.D. Range, PK 50 (H582-50K)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- TITAN HD Motor Run Capacitor, 7.5 MFD, 440V, Oval (POCF7.5A)
- DODGE Light Duty Bushings (H), H X 5/8-KW BUSHING (H X 5/8-KW BUSHING)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- POWERMATE Air Filter Assembly, Oil Free Pumps, Model (019-0280RP)
- Master Pneumatic Compressed Air Treatment