Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F5A350-3C1W
Zoro # G005962331
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Internal Float (Plastic Stem)
- Bowl Material Plastic
- Connection Size - Air Treatment 3/8" BSPP
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F5A350-3C1W
- Zoro # G005962331
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Drain Type | Internal Float (Plastic Stem) |
Bowl Material | Plastic |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Alum (SP-28-A)
- FESTO Multiple Distributor QSLV6-3/8-10 (QSLV6-3/8-10)
- DYNABRADE Cover Guard (11592)
- BAILEY Split Bronze Bushings (NU Series): 1 1/2 in. I.D., 1 1/2 in. Length, 1 21/32 in. O.D. (153845)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- SOLBERG HEPA Cartridge Filtr, PF, 371cfm, 0.3Micron (HE334P)
- Master Pneumatic Compressed Air Treatment