Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F5A350-2W
Zoro # G005962386
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Connection Size - Air Treatment 1/4" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 5 micron
- Drain Type Internal Float (Plastic Stem)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F5A350-2W
- Zoro # G005962386
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 5 micron |
Drain Type | Internal Float (Plastic Stem) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO L-Ball, LHSA, #LHSA5 (LHSA5)
- PARKER Plug, B Solenoid, Black (692914)
- BUYERS PRODUCTS 1-1/4 Inch I.D. Suction Hose 50 Foot long (WLH125600)
- DAYTON Condenser Fan Motor, 1/6 HP, 1075 rpm, 60Hz (4M261)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- SOLBERG Filter Cartidge, Poly, 7-1/8 ID, 10-3/16 OD (32-19)
- Master Pneumatic Compressor Air Filters