Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F5A350-2E3
Zoro # G605962458
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" NPTF
- Filter Rating 40 micron
- Drain Type Internal Float (Plastic Stem)
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # F5A350-2E3
- Zoro # G605962458
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Filter Rating | 40 micron |
Drain Type | Internal Float (Plastic Stem) |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Auto Sockets, 210 Series, 1/4" (210-3653)
- GATES Hydraulic Coupling-Megacrimp, G25170-0810 (G25170-0810)
- CONTINENTAL CONTITECH A75 Wrapped V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs (A75)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1440,180 Teeth (W-1440)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- GROZ Air Filter, PC Bowl, 3/8" NPT (60153)
- Master Pneumatic Compressed Air Treatment