Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F5A350-2C3E3W
Zoro # G005962539
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/4" BSPP
- Drain Type Internal Float (Plastic Stem)
- Bowl Material Plastic
- Filter Rating 40 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # F5A350-2C3E3W
- Zoro # G005962539
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Float (Plastic Stem) |
Bowl Material | Plastic |
Filter Rating | 40 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Heat Dump Valve (22-0213)
- DAYTON 1A399 Flange Mount Bearing (2 Bolt) (1A399)
- FAFNIR Single Row Radial Ball Bearing, Shielded (36KLL)
- CONTINENTAL CONTITECH 5/3VX600 Banded Cogged V-Belt, 60" Outside Length, 1-29/32" Top Width, 5 Ribs (5/3VX600)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" (9053T)
- Master Pneumatic Compressed Air Treatment