Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F5A350-2C1E4W
Zoro # G405962290
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Internal Float (Plastic Stem)
- Filter Rating 20 micron
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # F5A350-2C1E4W
- Zoro # G405962290
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Float (Plastic Stem) |
Filter Rating | 20 micron |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER Air Tool Lube, 16 Oz. (16-ATL)
- NTN NTN 6200LLU CS18, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Double Sealed, NTN 6200LLU CS18 (6200LLU CS18)
- TRITAN Sprocket , 80 Chain Size, 18 # of Teeth (80SK18H)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (387212TC)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- SOLBERG Filter Cartidge, Poly, 9-1/2 ID, 12-9/16 OD (32-21)
- Master Pneumatic Compressed Air Treatment