Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F50-2E5LDC
Zoro # G005962317
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Connection Size - Air Treatment 1/4" NPTF
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # F50-2E5LDC
- Zoro # G005962317
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 60:1 (E26MWNS, 60:1, 56C/140TC)
- MERIT Mounted Points3/4 x 1/4 In. Pink Mounted (69078645339)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31TU29)
- TAP MAGIC Cutting Oil, 1 gal, Squeeze Bottle (70128T)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- INGERSOLL-RAND Air Compressor Filter, 2.1 Outside Dia. (FA30IH)
- Master Pneumatic Compressed Air Treatment