Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F350S-4C2E5W
Zoro # G005962607
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drain Type Manual
- Connection Size - Air Treatment 1/2" BSPP
- Bowl Material Plastic
- Filter Rating 5 micron
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # F350S-4C2E5W
- Zoro # G005962607
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Drain Type | Manual |
Bowl Material | Plastic |
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, SK-2 Attachment (80ASSK2CL)
- TAP MAGIC Cutting Oil, 16 oz, Squeeze Bottle (50016Q)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe 90° Elbow (7455X16X16)
- DYNABRADE Bearing Plate, 96231 (96231)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- PARKER Compressed Air Filter (ACSPX010BNMX)
- Master Pneumatic Compressor Air Filters