Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F350S-4C2E3W
Zoro # G005962843
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2" BSPP
- Filter Rating 40 micron
- Drain Type Manual
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F350S-4C2E3W
- Zoro # G005962843
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Filter Rating | 40 micron |
Drain Type | Manual |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC, 1-7/8-12, Plug (900599-24S)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Dk Green (100503)
- NTN Tapered Roller Bearing Cone, LM501349 (LM501349)
- DDS Shaft Seal, 24 x 35 x 7 mm., TC, Nitrile Rubber (24357TC)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- INGERSOLL-RAND Ingersoll Rand FA75IG, Coalescing Filter, General Purpose, 45 CFM, 3/4" NPT, 1 Micron (24233363)
- Master Pneumatic Compressor Air Filters