Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F350S-4C1W
Zoro # G005962911
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Manual
- Connection Size - Air Treatment 1/2" BSPP
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # F350S-4C1W
- Zoro # G005962911
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Manual |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN ABRASIVE SUPPLY Sandblast Hose, 1" ID, 1-7/8" ODx50ft. (BH1X50)
- SMC Plug-In Reducer, 10mm, TubexPlug-In (KQ2R10-16A)
- CONTROL DEVICES Valve, Relief, 3/8 In (VR38-100)
- BALDOR-RELIANCE Motor, 3 HP, 3450 rpm, 3-Phase (VEM3559)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- SPEEDAIRE Water Trap Filter, 100 scfm Max. Flow (F364KW5)
- Master Pneumatic Compressor Air Filters