Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F350S-4C1E4W
Zoro # G005962874
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 20 micron
- Drain Type Manual
- Connection Size - Air Treatment 1/2" BSPP
- Bowl Material Plastic
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F350S-4C1E4W
- Zoro # G005962874
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Filter Rating | 20 micron |
Drain Type | Manual |
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Vacuum Ejector, Single Unit, 30 to 75 PSI (VG-015-00-00)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 6600 Series (6601-8-10)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF0203P10NB, 10 micron, Outside-In (MF0615055)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- SMC Air Filter (AF30-N03C-2Z-D)
- Master Pneumatic Compressed Air Treatment