Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F350S-3C3E4
Zoro # G005962829
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Manual
- Filter Rating 20 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F350S-3C3E4
- Zoro # G005962829
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Bowl Material | Plastic |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Manual |
Filter Rating | 20 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Adapter, Pipe (4ZK37)
- LINCOLN Grease Fitting Zerk, 1/4"-18 NPT (L1627)
- NORD AC Gearmotor, 3,894.0 in-lb Max. Torque, 57 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK573.1-100LP/4, 30.93)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 3 (CB232824)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Drain Port Size: 3/16 in (M18-03-BL00B)
- Master Pneumatic Compressed Air Treatment