Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F350S-3C3E3W
Zoro # G005962751
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/8" BSPP
- Bowl Material Plastic
- Filter Rating 40 micron
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F350S-3C3E3W
- Zoro # G005962751
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Bowl Material | Plastic |
Filter Rating | 40 micron |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Thrust Bearing, Bore.875 In (TC1423/0-5-HLA)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 45-175psi (69MB9LY)
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 1Lb. (45018)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/4-12 In, St (TSP-20-12-F)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- ARROW PNEUMATICS In-Line Tool Filter, Air; Oil, 5/16 (9073)
- Master Pneumatic Compressor Air Filters