Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F350S-3C2E5W
Zoro # G005962812
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Connection Size - Air Treatment 3/8" BSPP
- Filter Rating 5 micron
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # F350S-3C2E5W
- Zoro # G005962812
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" BSPP |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Filter Rating | 5 micron |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Air Compressor, 0.4 hp, 2.5 gal, 20VDC (DCC2520T1)
- BESTORQ Aftermarket CRAFTSMAN 954-04060B Replacement Belt, 4LK970 (4LK970)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 475 SDS (4 3V 475 SDS)
- PIX PIX, A51/4L530, V-Belt 1/2 X 53 (A51/4L530)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC COALESCENT FILTER 1/2 (FC101-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- GROZ Air Filter, 1in NPT, 230 cfm, 290 psi (F17953-MS)
- Master Pneumatic Compressed Air Treatment