Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F350S-3C2E5
Zoro # G005962782
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 3/8" NPTF
- Bowl Material Plastic
- Filter Rating 5 micron
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F350S-3C2E5
- Zoro # G005962782
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Filter Rating | 5 micron |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 4089 mm Outside Length, 17 mm Top Width, 1 Ribs (BX158)
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- BANDO TimingBelt, SynchroHT, Neoprene, 2000-8M-50 (2000-8M-50)
- PIX Belt, SPC, 22 x 4400mm LP (SPC4400)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MOTOR GUARD Air Filter PAI Gun (D-12-2)
- Master Pneumatic Compressed Air Treatment