Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F350S-2C3E5W
Zoro # G005962584
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- Connection Size - Air Treatment 1/4" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Manual
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F350S-2C3E5W
- Zoro # G005962584
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Filter Rating | 5 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Manual |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Female Plug "A" (778BK)
- CONTINENTAL CONTITECH 4L290 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (4L290)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (CEM3211T)
- SMITH BEARING Cam Follower, Crowned, Heavy Stud, Hex Sock (HR-2-XBC)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MILTON Micro Filter, Metal Bowl, Site Gls 3/4" (1022-10)
- Master Pneumatic Compressed Air Treatment