Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F350-4C3E4
Zoro # G605962793
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Drain Type Manual
- Filter Rating 20 micron
- Connection Size - Air Treatment 1/2" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # F350-4C3E4
- Zoro # G605962793
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" NPTF |
Details
Bowl Material | Plastic |
Drain Type | Manual |
Filter Rating | 20 micron |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dig Out, PNP, 8 Out, M12 Connector (EX600-DYPB)
- DODGE 1008 X 1-KW Taper Lock Bushing (117151 1008X1)
- TSUBAKI Rs12B Offset Link (RS12BOL)
- KURT Crimp Fitting, Straight, 1/4" ID, JIC (FJX-04-04)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 5 Inch Dia - 3/4 Inch MPT w/Paper Cartridge (SA13)
- Master Pneumatic Compressed Air Treatment