Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F350-4C2W
Zoro # G005962645
product price: $71.05
/ea
$71.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Drain Type Manual
- Connection Size - Air Treatment 1/2" BSPP
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F350-4C2W
- Zoro # G005962645
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/2" BSPP |
Details
Bowl Material | Plastic |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 5 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (36VF76)
- ENERPAC RA1010, 10 TON S/A CYLINDER (RA1010)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHB10101, Suction Strainer, 60 micron, Outside-In (MF0062178)
- BSC PREFERRED Belt, Repl. Country Clipper (P-D3775)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-02-SL00B)
- Master Pneumatic Compressed Air Treatment