Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F350-2E4
Zoro # G005962850
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Manual
- Filter Rating 20 micron
- Bowl Material Plastic
- Connection Size - Air Treatment 1/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F350-2E4
- Zoro # G005962850
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Manual |
Filter Rating | 20 micron |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-1/4-6 (QSL-1/4-6)
- DAYTON Gearbelt, L, 33 Teeth, Length 12.4 In (1DHK4)
- ZORO SELECT V-Belt, A29 (51EU02)
- BESTORQ Banded Belt, 71 in Outside Length, 2.5 in Top Width, 4 Ribs (4/5V710)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- BETA 1 FILTERS Air Filter replacement filter for 2118349 / GARDNER DENVER (B1AF0001858)
- Master Pneumatic Compressed Air Treatment