Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F350-2E3W
Zoro # G405962795
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- Bowl Material Plastic
- Connection Size - Air Treatment 1/4" BSPP
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F350-2E3W
- Zoro # G405962795
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Filter Rating | 40 micron |
Bowl Material | Plastic |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 13Q10H56 TIGEAR-2 REDUCER (13Q10H56 TIGEAR-2 REDUCER)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", NPT (9042-0606)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (031SA400O000030)
- GATES 3531 mm Outside Length, 93 mm Top Width, 5 Ribs (5/B136)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- WELCH Filter Element, PK2 (1417L)
- Master Pneumatic Compressor Air Filters