Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F350-2C2E4W
Zoro # G005962713
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1/4" BSPP
- Filter Rating 20 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F350-2C2E4W
- Zoro # G005962713
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Bowl Material | Plastic |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 20 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Mender, Composite, 3/16"Tube, 250 psi (85040-03)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/8 In, Steel (CL-22-F)
- DAYTON Gearbelt, L, 68 Teeth, Length 25.5 In (1DHL1)
- LUBRIPLATE No. 630-Aaa, 12/15 Oz Tubs, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-004)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- SOLBERG HEPA Cartridge Filtr, PF, 745cfm, 0.3Micron (HE374P)
- Master Pneumatic Compressed Air Treatment