Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F10-M8E4
Zoro # G005972033
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Connection Size - Air Treatment 8 mm Fitting for Tubing
- Filter Rating 20 micron
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F10-M8E4
- Zoro # G005972033
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 8 mm Fitting for Tubing |
Details
Bowl Material | Plastic |
Filter Rating | 20 micron |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Air Regulator, 25 cfm, 400 psi (41145)
- ADAPTALL Hose Adapter, 30 mm, Metric, 3/4", NPT (9235-30-12)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KKZ10, Pressure Line, 10 micron, Outside-In (MF0059518)
- DIXON Female to Bowes Coupler, (F)NPT, 1/2, Steel (4NF6)
- MASTER PNEUMATIC FILTER BOWL LESS DRAIN (60F-06ML)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC AID FILTER 1/4 (FD60-2)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC BOWL ASSEMBLY KIT (AL103-6LDC)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- PARKER Finite Coalescer 34In 225Psi Npt Pneumatic Filter (GH3B-10C15-060A/06AZ)
- Master Pneumatic Compressor Air Filters