Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F10-M4E3
Zoro # G005972088
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Plastic
- Connection Size - Air Treatment 4 mm Fitting for Tubing
- Drain Type Manual
- Filter Rating 40 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F10-M4E3
- Zoro # G005972088
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 4 mm Fitting for Tubing |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Plastic |
Drain Type | Manual |
Filter Rating | 40 micron |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGAP)
- PIX Belt, B/5L, 21/32 x 82 in. OC (B79/5L820)
- MCGILL CF Series, Cam Follower, #CF1-1/2SB (CF1-1/2SB)
- FESTO Rod Eye SGS-5/16-24 (SGS-5/16-24)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- MASTER PNEUMATIC FILTER 1 (F100-8)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- SOLBERG Filter Element, Paper, 2 Microns (484P)
- Master Pneumatic Compressed Air Treatment