Shop All Compressor Air Filters
Master Pneumatic
FILTER
Mfr # F10-M10E5
Zoro # G005972156
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Filter Rating 5 micron
- Bowl Material Plastic
- Drain Type Manual
- Connection Size - Air Treatment 10 mm Fitting for Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # F10-M10E5
- Zoro # G005972156
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 10 mm Fitting for Tubing |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Filter Rating | 5 micron |
Bowl Material | Plastic |
Drain Type | Manual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL 16.5 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 4PK (AZKS162C4)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (ST-851/1-200C)
- LUBRIPLATE H-1/food grade synthetic chain & penetrating fluid - SFGO ULTRA 22, 12/11 OZ SPRAY, 12PK (L0931-063)
- SOLBERG Element, Intake Filter (19P)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- MASTER PNEUMATIC FILTER 1/2 (F60-4)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 3/8 Inch MPT Paper Cartridge Metal Body (SA143)
- Master Pneumatic Compressor Air Filters